Motion
GP46-10-02L5-C2

SMC CORP OF AMERICA
GP46-10-02L5-C2

Pneumatic Gauge - 0 to 1.0 MPa
Mi Item #10090833
MFR #GP46-10-02L5-C2
Price$47.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
GP46-10-02L5-C2

Pneumatic Gauge - 0 to 1.0 MPa
Mi Item #10090833
MFR #GP46-10-02L5-C2

Mfr description
GP46-10-02L5-C2 PRESSURE GAUGE WITH
  • Pressure gauge with built-in switch
  • Equipped with a light for verifying operation
  • Equipped with a limit indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.80/each

Specifications

Dimensions

  • Weight
    0.12 kg

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)