Overview
Mfr description
GZ46E-K-01M PRESSURE GAUGE FOR VACUUM
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range-100 to 100 kPa
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data