Overview
Mfr description
HEBC002-WA10-N THERMOELECTRIC BATH
- Cooling capacity: 140W
- Temperature range setting: -15 to 60°C (5 to 60°C for water)
- Temperature distribution in bath: ±0.02°C
- Power supply requirement: single phase 100 ~ 240 VAC, 50/60Hz
- Bath fluid: Clear water or fluorinated liquid
- Standards: CE and UL
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data