Overview
Mfr description
HEC002-A5A-FN THERMO-CON, AIR COOLED
- Cooling capacity: 230W, 600W
- Temperature range setting: 10 to 60°C
- Temperature stability: ±0.03°C or better depending on load stability
- Power supply requirement: single phase 100 ~ 240 VAC, 50/60Hz
- Circulating fluid: Clear water
- Standards: CE, UL, RoHS
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data