Motion
HEC003-W5A-F
HEC-W5, Thermoelectric Chiller, Water Cooled, 140W, 320W
MI ITEM #10091090
MFR #HEC003-W5A-F
List Price$11,046.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEC-W5, Thermoelectric Chiller, Water Cooled, 140W, 320W
MI ITEM #10091090
MFR #HEC003-W5A-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,046.88/each for your price

Overview

Mfr description
HEC003-W5A-F THERMO-CON, WATER COOLED
  • Cooling capacity: 140 W, 320 W
  • Temperature range setting: 10 to 60°C
  • Temperature stability: ±0.03°C or better depending on load stability
  • Power supply requirement: single phase 100 ~ 240 VAC, 50/60Hz
  • Circulating fluid: Clear water or 20% ethylene glycol
  • Standards: CE, UL, RoHS

Specifications

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text