Motion
HEC012-W2B
HEC-W2, Thermoelectric Chiller, Water Cooled, 600W, 1200W
MI ITEM #10091104
MFR #HEC012-W2B
List Price$25,502.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEC-W2, Thermoelectric Chiller, Water Cooled, 600W, 1200W
MI ITEM #10091104
MFR #HEC012-W2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,502.50/each for your price

Overview

Mfr description
HEC012-W2B THERMO-CON, WATER COOLED
  • Cooling capacity: 600 W, 1200 W
  • Temperature range setting: 10 to 60°C
  • Temperature stability: ±0.03°C or better depending on load stability
  • Power supply requirement: single phase 200 ~ 220 VAC, 50/60Hz
  • Circulating fluid: Clear water or fluorinated fluid
  • Standards: CE

Specifications

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text