Overview
Mfr description
HECR002-A5N-EF THERMO CON, RACK MOUNT
- Fluid fill and drain ports (800W, 1kW) on the front
- Mechanical sealless magnet pump eliminates shaft seal leaks
- Cooling/Heating capacities: 200W/600W, 400W/1kW, 510W/1.2kW, 800W/1.4kW, 1kW/2kW
- Temperture stability: ±0.03°C or Better depending on load stability
- Power supply requirement: 100 ~ 240 VAC (200-800W) or 200~240 VAC (1kW) (50/60Hz)
- Circulating Fluid: water or 20% ethylene glycol
- Standards: CE, UL, RoHS
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data