Overview
Mfr description
HED007-W2B13 THERMO CON UNIT
- Cooling capacity: 300 W, 500 W, 750 W
- Temperature range setting: 10 to 60°C
- Temperature stability: ±0.1°C
- Power supply requirement: single phase 180 ~ 242 VAC, 50/60Hz
- Circulating fluid: Various liquid chemicals, see catalog (fluororesin compatible)
- Standards: Ce, SEMI S2-0706, F47-0706, RoHS
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data