Overview
Mfr description
HRL200-AN-20 DUAL CHANNEL CHILLER FOR
- Cooling capacity: CH1= 9, 19 or 26kW; CH2= 1kW
- Power Supply "20": 200VAC/50 Hz or 200-230VAC/60 Hz, 3-phase
- Power Supply "40": 380-415VAC (50/60 Hz) or 460-480VAC (60 Hz), 3-phase
- Temperature set range: CH1 = 15 to 25°C, CH2 = 20 to 40°C
- Temperature stability: CH1 = ±0.1°C, CH2 = ±0.5°C
- Refrigerant: R410A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data