Overview
Mfr description
HRR012-AN-10-U THERMO-CHILLER, RACK
- Fluid fill, drain port, and filter access on the front
- Color LCD screen with control pad for settings and diagnostics
- RS-232C/RS-485 Communication functions
- Cooling/Heating capacities: 1200W/400W, 1800W/400W
- Temperature stability: ±0.1°C
- Power supply requirement: 100 VAC (50-60Hz), 115 VAC (60 Hz)
- Circulating Fluid: water or 15% ethylene glycol
- Standards: CE, C-MET-US/UL, RoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data