Motion
HRR030-WN-20-MUY

SMC CORP OF AMERICA
HRR030-WN-20-MUY

HRR, Rack Mounted Thermo Chiller, Water Cooled, 230VAC
MI ITEM #10091469
MFR #HRR030-WN-20-MUY
List Price$10,587.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRR030-WN-20-MUY

HRR, Rack Mounted Thermo Chiller, Water Cooled, 230VAC
MI ITEM #10091469
MFR #HRR030-WN-20-MUY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,587.58/each for your price

Overview

Mfr description
HRR030-WN-20-MUY THERMO-CHILLER, RACK
  • Fluid fill, drain port, and filter access on the front
  • Color LCD screen with control pad for settings and diagnostics
  • RS-232C / RS-485 Communication functions
  • Cooling/Heating capacities: 1100W/200W, 1200W/500W, 1800W/500W, 2400W/700W, 3000W/700W
  • Temperature stability: ±0.1°C
  • Power supply requirement: 200~230 VAC, 50/60Hz
  • Circulating Fluid: water or 15% ethylene glycol
  • Standards: CE, C-MET-US/UL, RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought