Overview
Mfr description
HRS018-A-20-R THERMO-CHILLER, AIR
- Cooling capacities: 1.9 kW (6500 BTU/hr, 0.54 ton), 2.9 kW (9900 BTU/hr, 0.82 ton), 5.0 kW (17060 BTU/hr, 1.42 ton) (at 60Hz)
- Temperature range setting: 5 to 40°C
- Temperature stability: ±0.1°C
- R410A refrigerant
- Circulating fluid: Tap water or 15% ethylene glycol, 30% Dowcal„¢100, ControXic 1642, Hexid A4, Coolflow IGE, NALCO®CCL105
- Communication functions: RS232C / RS485, and 2 inputs / 3 outputs
- Power supply requirement: single phase 200 to 230 VAC, 50/60Hz
- Standards: CE, RoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data