Motion
HRS018-WN-20-M

SMC CORP OF AMERICA
HRS018-WN-20-M

HRS018-WN-20-M
MI ITEM #10091617
MFR #HRS018-WN-20-M
List Price$5,990.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRS018-WN-20-M

HRS018-WN-20-M
MI ITEM #10091617
MFR #HRS018-WN-20-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,990.13/each for your price

Overview

Mfr description
HRS018-WN-20-M THERMO-CHILLER, COMPACT
  • Cooling capacities: 1.3 kW, 1.9 kW, 2.4 kW, 3.2 kW, 4.2 kW, 5.1 kW, 5.9 kW (at 60Hz)
  • Temperature range setting: 5 to 40°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: single phase 200 to 230 VAC, 50/60Hz
  • Standards: CE, UL, RoHS
  • Circulating fluid: Tap water or 15% ethylene glycol, 30% Dowcal„¢100, ControXic 1642, Hexid A4, Coolflow IGE, NALCO®CCL105
  • SMC recommends Bypass Piping Set HRS-BP001 for Models HRS-012, HRS018, HRS024, HRS030
  • SMC recommends Bypass Piping Set HRS-BP004 for Models HRS-040, HRS050, HRS060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text