Overview
Mfr description
HRS090-AF-40 THERMO-CHILLER, AIR COOLED
- Cooling capacities: 9kw (air cooled), 10.5kW (water cooled)
- Temperature range setting: 5 to 35°C
- Temperature stability: ±0.5°C
- Power supply requirements: 3-ph 200 VAC 50 Hz, 3ph 200~230 VAC 60Hz, 3-ph 380~415 VAC (50/60 Hz)
- Refrigerant: R410A HFC
- Circulating fluid: tap or deionized water or 15% ethylene glycol solution
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data