Motion
HRS100-WN-40-K

SMC CORP OF AMERICA
HRS100-WN-40-K

HRS, Large Capacity, General Purpose Chiller, 400 VAC
MI ITEM #10091813
MFR #HRS100-WN-40-K
List Price$15,680.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRS100-WN-40-K

HRS, Large Capacity, General Purpose Chiller, 400 VAC
MI ITEM #10091813
MFR #HRS100-WN-40-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,680.25/each for your price

Overview

Mfr description
HRS100-WN-40-K THERMO-CHILLER, WATER
  • Cooling capacities: 10 kW or 15 kW
  • Temperature range setting: 5 to 35°C
  • Temperture stability: ±1.0°C
  • Power supply requirement: 3-phase 380~415 VAC 50/60 Hz
  • Waterproof specification: IPX4
  • Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought