Motion
HRS200-A-46-S

SMC CORP OF AMERICA
HRS200-A-46-S

HRS200, Large Capacity, General Purpose Chiller, 460 VAC
MI ITEM #10091844
MFR #HRS200-A-46-S
List Price$18,407.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRS200-A-46-S

HRS200, Large Capacity, General Purpose Chiller, 460 VAC
MI ITEM #10091844
MFR #HRS200-A-46-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,407.25/each for your price

Overview

Mfr description
HRS200-A-46-S THERMO-CHILLER, AIR
  • Cooling capacities: 20.5
  • Temperature range setting: 5 to 35°C
  • Temperature stability: ±1°C
  • Power supply requirement: 3-phase 460 VAC (60 Hz)
  • Waterproof specification: IPX4
  • Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text