Motion
HRSE012-A-10
HRSE, General Use Compact Chiller, Basic, 100VAC
MI ITEM #10091881
MFR #HRSE012-A-10
List Price$3,817.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRSE, General Use Compact Chiller, Basic, 100VAC
MI ITEM #10091881
MFR #HRSE012-A-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,817.80/each for your price

Overview

Mfr description
HRSE012-A-10 THERMO-CHILLER
  • Air cooled only, without heating feature
  • Cooling capacities: 1.2 kW, 1.6 kW (at 60Hz)
  • Temperature range setting: 10 to 30°C
  • Temperature stability: ±2°C
  • Power supply requirement: single phase 100 VAC, 50/60Hz
  • Standards: RoHS
  • Circulating fluid: Tap water or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought