Motion
HRSE024-A-23
HRSE, General Use Compact Chiller, Basic, 230 VAC
MI ITEM #10091894
MFR #HRSE024-A-23
List Price$5,385.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRSE, General Use Compact Chiller, Basic, 230 VAC
MI ITEM #10091894
MFR #HRSE024-A-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,385.82/each for your price

Overview

Mfr description
HRSE024-A-23 THERMO-CHILLER
  • Air cooled only, without heating feature
  • Temperature stability: ±2°C
  • Power supply requirement: single phase 230 VAC, 50/60Hz
  • Standards: RoHS
  • Circulating fluid: Tap water or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought