Motion
HRSH090-WN-20-B

SMC CORP OF AMERICA
HRSH090-WN-20-B

HRSH090, Large Capacity, High Efficiency Inverter Compact Chiller, 200/400 VAC
MI ITEM #10091939
MFR #HRSH090-WN-20-B
List Price$16,293.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRSH090-WN-20-B

HRSH090, Large Capacity, High Efficiency Inverter Compact Chiller, 200/400 VAC
MI ITEM #10091939
MFR #HRSH090-WN-20-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,293.82/each for your price

Overview

Mfr description
HRSH090-WN-20-B THERMO-CHILLER, WATER
  • Inverter compressor, fan, and pump for efficient power consumption
  • Cooling capacity: 9.5kW (Air), 11kW (Water)
  • Temperature range setting: 5 to 40° C
  • Temperature stability: ±0.1° C
  • Standards: CE (400V only), RoHS
  • Circulating fluid: Tap water, deionized water, or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text