Motion
HRSH100-WN-20-K

SMC CORP OF AMERICA
HRSH100-WN-20-K

HRSH, Large Capacity, High Efficiency Inverter Chiller, Water-cooled 200VAC
MI ITEM #10091983
MFR #HRSH100-WN-20-K
List Price$18,611.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRSH100-WN-20-K

HRSH, Large Capacity, High Efficiency Inverter Chiller, Water-cooled 200VAC
MI ITEM #10091983
MFR #HRSH100-WN-20-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,611.77/each for your price

Overview

Mfr description
HRSH100-WN-20-K THERMO-CHILLER, WATER
  • Cooling capacities: 11.5 kW, 15.7 kW, 20.6 kW, 24 kW
  • Temperature range setting: 5 to 35°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: 3-phase 200 VAC, 50Hz or 3-phase 200 ~ 230 VAC, 60Hz
  • Waterproof specification: IPX4
  • Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text