Motion
HRSH250-W-40
HRSH, Large Capacity, High Efficiency Inverter Chiller, Water-cooled 400VAC
MI ITEM #10092095
MFR #HRSH250-W-40
List Price$29,042.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRSH, Large Capacity, High Efficiency Inverter Chiller, Water-cooled 400VAC
MI ITEM #10092095
MFR #HRSH250-W-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,042.55/each for your price

Overview

Mfr description
HRSH250-W-40 THERMO-CHILLER, WATER
  • Cooling capacities: 11.5 kW, 15.7 kW, 20.6 kW, 24 kW
  • Temperature range setting: 5 to 35°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: 3-phase 380 ~ 415 VAC, 50/60Hz
  • Waterproof specification: IPX4
  • Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text