Motion
HRW008HSZ
HRW, High Performance Heat Exchanger
MI ITEM #10092495
MFR #HRW008HSZ
List Price$72,341.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRW, High Performance Heat Exchanger
MI ITEM #10092495
MFR #HRW008HSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72,341.25/each for your price

Overview

Mfr description
HRW008-HS-Z THERMO-CHILLER,
  • Cooling capacities: 2 kW, 8 kW, 15 kW, 30 kW
  • Temperature range setting: 20 to 90°C
  • Temperature stability: ±0.3°C
  • Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
  • Circulating fluid: Clear or deionized water, fluorinated liquid, or 60% ethylene glycol solution
  • Standards: UL, CE, SEMI (S2-0703, S8-1103, F47-0200), SEMATECH (S2-93, S8-95)

Specifications

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought