Motion
HRW030-HS-NZ
HRW, High Performance Heat Exchanger
Mi Item #10092563
MFR #HRW030-HS-NZ
Price$83,956.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRW, High Performance Heat Exchanger
Mi Item #10092563
MFR #HRW030-HS-NZ

Mfr description
HRW030-HS-NZ THERMO-CHILLER,
  • Cooling capacities: 2 kW, 8 kW, 15 kW, 30 kW
  • Temperature range setting: 20 to 90°C
  • Temperature stability: ±0.3°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83,956.25/each

Specifications

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)