Overview
Mfr description
HRZ001-L-Z THERMO CHILLER
- Cooling capacities: 1kW, 2kW, 4kW, 8kW
- Temperature range setting: -20 to 40°C, 20 to 90°C, -20 to 90°C
- Temperature stability: ±0.1°C
- Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
- Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)
- Circulating fluid: Fluorinert„¢ or GALDEN® (see catalog for compatibility)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data