Mfr description
HRZ002-L2-DY THERMO CHILLER
- Same specifications as fluorinated coolant type EXCEPT,
- Temperature range setting: -10 to 40°C
- Circulating fluid: clear or deionized water
Click on an icon below to learn more about the compliance and safety data