Motion
HRZ002-W-N
HRZ, High Performance Specialty Chiller, Fluorinated Coolant Type
MI ITEM #10092768
MFR #HRZ002-W-N
List Price$53,025.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRZ, High Performance Specialty Chiller, Fluorinated Coolant Type
MI ITEM #10092768
MFR #HRZ002-W-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53,025.00/each for your price

Overview

Mfr description
HRZ002-W-N THERMO CHILLER
  • Cooling capacities: 1kW, 2kW, 4kW, 8kW
  • Temperature range setting: -20 to 40°C, 20 to 90°C, -20 to 90°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
  • Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)
  • Circulating fluid: Fluorinert„¢ or GALDEN® (see catalog for compatibility)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text