Overview
Mfr description
HRZ010-W1S-C THERMO CHILLER
- Cooling capacity: 10kW
- Temperature range setting:-20 to 90°C (fluorinated or ethylene glycol coolants)-10 to 60°C (clear or deionized water coolant)
- Temperature stability: ±0.1°C
- Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
- Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data