Motion
HRZ010-W1S-DY

SMC CORP OF AMERICA
HRZ010-W1S-DY

HRZ, High Performance Specialty Chiller, Double Inverter Type
MI ITEM #10092862
MFR #HRZ010-W1S-DY
List Price$94,177.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HRZ010-W1S-DY

HRZ, High Performance Specialty Chiller, Double Inverter Type
MI ITEM #10092862
MFR #HRZ010-W1S-DY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94,177.45/each for your price

Overview

Mfr description
HRZ010-W1S-DY THERMO CHILLER
  • Cooling capacity: 10kW
  • Temperature range setting:-20 to 90°C (fluorinated or ethylene glycol coolants)-10 to 60°C (clear or deionized water coolant)
  • Temperature stability: ±0.1°C
  • Power supply requirement: 3-phase 200 VAC / 50Hz or 3-phase 200~208 VAC / 60Hz
  • Standards: CE, UL, SEMI (S2-0703, S8-0701, F47-0200), SEMATECH (S2-93, S8-95)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text