Overview
Mfr description
HYB100TFR-125 HY, HYGIENIC CYLINDER
- Five fold increase in service life over the conventional water resistant cylinder
- The mounting dimensions are identical to those of the CG1 series
- Maximum operating pressure: 1.0MPa
- Ambient and fluid temperature: with auto switch: 0°C to 60°C, without auto switch: 0°C to 70°C
- Sealant material: NBR and external FKM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data