Overview
Mfr description
HYCB40R-25 HY, HYGIENIC CYLINDER
- Hygienic design cylinder
- ISO/VDMA conforming
- Bor sizes (mm): 32, 40, 50, 63
- Strokes up to 600mm depending on bore size
- New lubricating construction significantly improves water resistance
- Auto switch capable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data