Overview
Mfr description
HYDG20H-100F HY, HYGIENIC CYLINDER
- Bore sizes: 20, 25, 32, 40, 50, 63 mm
- Stroke lengths (20, 25 bore): 20, 30, 40, 100, 150, 200 mm
- Stroke lengths (32, 40, 50, 63 bore): 25, 50, 100, 150, 200 mm
- FKM, fluoropolymer seal option
- NSF-H1 food grade grease option
- Auto switch capable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data