Overview
Mfr description
HYDQB20R-30-F6BL HY, HYGIENIC CYLINDER
- Hygienic design cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Strokes up to 100mm depending on bore size
- New switch style allows cylinder surface to be wiped off easily
- New lubricating construction significantly improves water resistance
- Male or female rod end
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data