Motion
HYQB32H-25FM
HYQ, Hygienic Design Cylinder, Basic Type
MI ITEM #10093678
MFR #HYQB32H-25FM
List Price$272.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYQ, Hygienic Design Cylinder, Basic Type
MI ITEM #10093678
MFR #HYQB32H-25FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.22/each for your price

Overview

Mfr description
HYQB32H-25FM HY, HYGIENIC CYLINDER
  • Hygienic design cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Strokes up to 100mm depending on bore size
  • New switch style allows cylinder surface to be wiped off easily
  • New lubricating construction significantly improves water resistance
  • Male or female rod end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text