Overview
Mfr description
ID301-04 HEATLESS AIR DRYER
- Heatless air dryer series ID
- Compact and light weight
- Operating pressure: 0.3 to 1.0MPa
- Inlet air temperature: 5 to 50°C
Specifications
- Country of OriginJP
- Weight8.5 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data