Motion
IDF11E-10
IDF*E, Refrigerated Air Dryer, Size 1~75, Standard Inlet Air Temperature
MI ITEM #10093777
MFR #IDF11E-10
List Price$1,606.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDF*E, Refrigerated Air Dryer, Size 1~75, Standard Inlet Air Temperature
MI ITEM #10093777
MFR #IDF11E-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,606.40/each for your price

Overview

Mfr description
IDF11E-10 REFRIGERATED AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
  • Connections: NPT are standard, R/Rc adapters are available

Specifications

  • Country of Origin
    CN
  • Maximum Air Flow
    64.27 scfm
  • Supply Frequency
    60 Hz
  • Supply Phase
    Single-phase
  • Supply Voltage
    100/110 V ac
  • Weight
    28 kg
  • Product Type
    Membrane Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text