Motion
IDF55E-30-LRT

SMC CORP OF AMERICA
IDF55E-30-LRT

Refrigerated Air Dryer
Mi Item #10093858
MFR #IDF55E-30-LRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDF55E-30-LRT

Refrigerated Air Dryer
Mi Item #10093858
MFR #IDF55E-30-LRT

Mfr description
IDF55E-30-LRT REFRIGERATED AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    100 kg

Details

  • Country of Origin
    SG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)