Motion
IDFA11E-23
IDFA*E, Refrigerated Air Dryer, Sizes 3~75, Standard Inlet Air Temperature, for Use in Europe, Asia, and Oceania
MI ITEM #10093894
MFR #IDFA11E-23
List Price$1,719.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDFA*E, Refrigerated Air Dryer, Sizes 3~75, Standard Inlet Air Temperature, for Use in Europe, Asia, and Oceania
MI ITEM #10093894
MFR #IDFA11E-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,719.66/each for your price

Overview

Mfr description
IDFA11E-23 REFRIGERATED DRYER
  • EC Directive compliant with CE marking for use in Europe, Asia and Oceania
  • 50 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 484 scfm 822 m³/hr (ANR) @50°F (10°C) PDP
  • Connections: R/Rc threads are standard; NPT adapters are available

Specifications

  • Country of Origin
    CN
  • Maximum Air Flow
    65.9 scfm
  • Supply Frequency
    50 Hz
  • Supply Phase
    Single-phase
  • Supply Voltage
    230 V ac
  • Weight
    28 kg
  • Product Type
    Membrane Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought