Overview
Mfr description
IDFA4E-23-A REFRIGERATED DRYER
- EC Directive compliant with CE marking for use in Europe, Asia and Oceania
- 50 Hz operation
- Max. inlet air temperature: 122°F (50°C)
- Max. flow at rated conditions: 484 scfm 822 m³/hr (ANR) @50°F (10°C) PDP
- Connections: R/Rc threads are standard; NPT adapters are available
Specifications
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data