Motion
IDFA6E-23-K
REFRIGERATED DRYER
Mi Item #10093915
MFR #IDFA6E-23-K
Price$1,447.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REFRIGERATED DRYER
Mi Item #10093915
MFR #IDFA6E-23-K

Mfr description
IDFA6E-23-K REFRIGERATED DRYER
  • EC Directive compliant with CE marking for use in Europe, Asia and Oceania
  • 50 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,447.58/each

Specifications

Dimensions

  • Weight
    23 kg

Details

  • Country of Origin
    CN
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)