Motion
IDFB11E-11N-KR

SMC CORP OF AMERICA
IDFB11E-11N-KR

Refrigerated Air Dryer
Mi Item #10093929
MFR #IDFB11E-11N-KR
Price$2,083.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDFB11E-11N-KR

Refrigerated Air Dryer
Mi Item #10093929
MFR #IDFB11E-11N-KR

Mfr description
IDFB11E-11N-KR REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.88/each

Specifications

Dimensions

  • Weight
    33 kg

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)