Motion
IDFB4E-11-A
IDFB4E-11-A REFRIGERATED AIR DRYER
Mi Item #10093949
MFR #IDFB4E-11-A
Price$1,150.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDFB4E-11-A REFRIGERATED AIR DRYER
Mi Item #10093949
MFR #IDFB4E-11-A

Mfr description
IDFB4E-11-A REFRIGERATED AIR DRYER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.64/each

Specifications

Dimensions

  • Weight
    25 kg

Details

  • Country of Origin
    JP
  • Maximum Air Flow
    15 scfm
  • Maximum Operating Pressure
    100 psi
  • Product Type
    Membrane Air Dryers
  • Supply Frequency
    60 Hz
  • Supply Phase
    Single-phase
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)