Motion
IDFB60-11N-L
IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperture for North America
Mi Item #10093966
MFR #IDFB60-11N-L
Price$3,154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperture for North America
Mi Item #10093966
MFR #IDFB60-11N-L

Mfr description
IDFB60-11N-L REFRIGERATED AIR DRYER
  • cUL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 149°F (65°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,154.99/each

Specifications

Dimensions

  • Weight
    49 kg

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
  • Supply Frequency
    60 Hz
  • Supply Phase
    Single-phase
  • Supply Voltage
    115 V ac
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)