Motion
IDFB60-23N-LT

SMC CORP OF AMERICA
IDFB60-23N-LT

Refrigerated Air Dryer
Mi Item #10093972
MFR #IDFB60-23N-LT
Price$3,664.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDFB60-23N-LT

Refrigerated Air Dryer
Mi Item #10093972
MFR #IDFB60-23N-LT

Mfr description
IDFB60-23N-LT REFRIGERATED AIR DRYER
  • cUL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 149°F (65°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,664.03/each

Specifications

Dimensions

  • Weight
    108 kg

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)