Motion
IDFB6E-11N-K
IDFB*E, Refrigerated Air Dryer, Standard Inlet Air Temperature for North America
Mi Item #10093981
MFR #IDFB6E-11N-K
Price$1,421.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDFB*E, Refrigerated Air Dryer, Standard Inlet Air Temperature for North America
Mi Item #10093981
MFR #IDFB6E-11N-K

Mfr description
IDFB6E-11N-K REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.07/each

Specifications

Dimensions

  • Weight
    26 kg

Details

  • Country of Origin
    JP
  • Maximum Air Flow
    25 scfm
  • Maximum Operating Pressure
    100 psi
  • Product Type
    Membrane Air Dryers
  • Supply Frequency
    60 Hz
  • Supply Phase
    Single-phase
  • Supply Voltage
    115 V ac
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)