1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IDFB70-23N
IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperture for North America
MI ITEM #
10093990
MFR #
IDFB70-23N
Price
$3,642.82
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Air Dryers
SMC CORP OF AMERICA IDFB70-23N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IDFB70-23N
IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperture for North America
MI ITEM #
10093990
MFR #
IDFB70-23N
Mfr description
IDFB70-23N REFRIGERATED AIR DRYER
cUL certified for use in North America
60 Hz operation
Max. inlet air temperature: 149°F (65°C)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,642
.82
/each
Add to Cart
Specifications
Dimensions
Weight
150 kg
Details
Country of Origin
JP
Product Type
Membrane Air Dryers
Supply Frequency
60 Hz
Supply Phase
Single-phase
Supply Voltage
230 V ac
Thread Standard
NPT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items