Motion
IDFB80-23N
Refrigerated Air Dryer
MI ITEM #10094012
MFR #IDFB80-23N
List Price$5,244.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer
MI ITEM #10094012
MFR #IDFB80-23N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,244.17/each for your price

Overview

Mfr description
IDFB80-23N REFRIGERATED AIR DRYER
  • cUL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 149°F (65°C)
  • Max. flow at rated conditions: 335 scfm 570 m³/hr (ANR) @ 37°F (3°C) PDP
  • Connections: NPT threads are standard; R adapters are available

Specifications

  • Country of Origin
    JP
  • Weight
    209 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text