Overview
Mfr description
IDF-FL208 FILTER SET
- Applicable dryers: IDF1E TO 75E, IDF120D to 240D, IDU3E to 75E, IDFA3E to IDFA75E, IDFB3E to IDFB75E
- Prevents decrease of air dryer performance evenin dusty environment
- Max. ambient temperature: 40°C
Specifications
- Country of OriginJP
- Weight140 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data