Motion
IDF-TR1700-7
TRANSFORMER
Mi Item #10094227
MFR #IDF-TR1700-7
Price$707.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRANSFORMER
Mi Item #10094227
MFR #IDF-TR1700-7

Mfr description
IDF-TR1700-7 TRANSFORMER
  • For power supply and voltage other than standard
  • Max. ambient temperature: 40°C
  • Relative humidity 85% or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.10/each

Specifications

Dimensions

  • Weight
    18 kg

Details

  • Country of Origin
    JP
  • Product Type
    Membrane Air Dryers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)