Overview
Mfr description
IDF-TR4000-7 TRANSFORMER
- For power supply and voltage other than standard
- Max. ambient temperature: 40°C
- Relative humidity 85% or less
- Applicable dryer: IDF1E to IDF15E-10, IDF22E-20/30, IDF37E-20/30, IDF55E-30, IDF75E-30, IDU3E-10 to 15E-10, IDU22E to 75E-30, IDF120D to 240D-3, IDF370B-603
Specifications
- Country of OriginJP
- Weight42 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data