Overview
Mfr description
IDG100LAM4-N04C MEMBRANE AIR DRYER
- Membrane air dryer series
- Mist separator or micro mist separator combined w/single unit
- Compatible with a wide range of flow rates
- Compact, lightweight, space saving
Specifications
- Standard Dew Point-40 °C
- Country of OriginJP
- Port Size1/2 NPT
- Inlet/Outlet NPT1/2 in
- Thread StandardNPT
- Product TypeMembrane Air Dryers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data